This item is Discontinued.

This item is Discontinued.
G2SCC200-200SKW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)
Mfr #
G2SCC200-200SKW
Zoro #
G6770954
UPC # 44861041048
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC200-200SKW
- Zoro #
- G6770954
- UPC #
- 44861041048
- Country of Origin
- China
Dimensions
- Bore Dia.
- 2 in
- Outside Dia.
- 3/8 in
- Length
- 4-7/8 in
- Keyseat Size (In.)
- 1/2 x 1/4 in
Details
- Material
- Stainless Steel
- Application
- High axial load & torque capacity.