This item is Discontinued.

Global G2MSCC-25-25-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway G2MSCC-25-25-KW

This item is Discontinued.

Global

G2MSCC-25-25-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)

Mfr # G2MSCC-25-25-KW
Zoro # G6777656
UPC # 44861036631
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2MSCC-25-25-KW
Zoro #
G6777656
UPC #
44861036631
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Length
75 mm
Keyseat Size (In.)
8 x 4 mm

Details

Application
High axial load & torque capacity.
Material
Steel

Ratings & reviews