G1SC-318-B One-Piece Clamping Collar
- Mfr # G1SC-318-B
- Zoro # G6772038
product price:Â
$
41.15
/ea
Key Features
Screw Size
3/8"-24
Collar Material Finish
Black Oxide
Collar Outside Diameter
4-1/2 in
Bore Diameter
3 3/16 in
Collar Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1SC-318-B
- Zoro #
- G6772038
- UPC #
- 44861008430
- Country of Origin
- China
Dimensions
- Screw Size
- 3/8"-24
- Collar Outside Diameter
- 4-1/2 in
- Bore Diameter
- 3 3/16 in
- Collar Width
- 7/8 in
- Screw Length
- 1 in
Details
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- One-Piece Clamp
- Screw Material
- Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.