This item is Discontinued.

Global G2SC-300-A Two-Piece Clamping Collar G2SC-300-A

This item is Discontinued.

Global

G2SC-300-A Two-Piece Clamping Collar (Discontinued)

Mfr # G2SC-300-A
Zoro # G6775720
UPC # 44861042878
Country of Origin China
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2SC-300-A
Zoro #
G6775720
UPC #
44861042878
Country of Origin
China

Dimensions

Bore Dia.
3 in
Outside Dia.
4-1/4 in
Width
7/8 in
Screw Size
3/8"-24 x 1 in

Details

Material
Aluminum
Finish
Plain

Ratings & reviews