Shop GLOBAL
See all product information
Create Account
G2SC-018-B Two-Piece Clamping Collar
Mfr # G2SC-018-B
Zoro # G6765887
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Screw Size
#4-40 x 3/8 in
Bore Diameter
3/16 in
Collar Width
5/16 in
Collar Outside Diameter
5/8 in
Collar Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SC-018-B
- Zoro #
- G6765887
- UPC #
- 44861630570
- Country of Origin
- China
Dimensions
- Screw Size
- #4-40 x 3/8 in
- Bore Diameter
- 3/16 in
- Collar Width
- 5/16 in
- Collar Outside Diameter
- 5/8 in
Details
- Collar Material
- Carbon Steel
- Collar Material Finish
- Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.