This item is Discontinued.

Global G2SCC075-075SKW Two-Piece Industry Standard Clamping Coupling with Keyway G2SCC075-075SKW

This item is Discontinued.

Global

G2SCC075-075SKW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)

Mfr # G2SCC075-075SKW
Zoro # G6770114
UPC # 44861052303
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2SCC075-075SKW
Zoro #
G6770114
UPC #
44861052303
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1-1/2 in
Length
2-1/4 in
Keyseat Size (In.)
3/16 x 3/32 in

Details

Material
Stainless Steel
Application
High axial load & torque capacity.

Ratings & reviews