Shop GLOBAL
Create Account
36 in. Air Curtain with Remote Control
- Mfr # FM-1209-2
- Zoro # G424199912
product price:Â
$
546.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM-1209-2
- Zoro #
- G424199912
- UPC #
- -
- Country of Origin
- China
Description
High Performance Air Curtains maintain indoor air quality and saves energy by minimizing heated and air conditioned air loss through open doorways. Powerful airflow prevents dust, odors, fumes, flying insects and outside air from entering indoors. Includes remote control for ease of use. Oscillating louvers direct airflow. Features 2-speed fan operation. Air curtain can be mounted above or next to doors using included hardware. Measures 36 inW x 8-1/2 inD x 8-5/8 inH. 5'L power cord with grounded NEMA 5-15 plug. 120V. ETL & cETL listed. 1 Year Limited Warranty. Features Air Curtain with Remote Control. Specifications Color: White. Size: 36 in. Depth: 8-1/2 in. Height: 8-5/8 in. Maximum Doorway Height: 10'. Assembly: Assembled. CFM High: 815. CFM Low: 670. RPM: 2250. Speeds: 2. Voltage: 120V. Phase: 1. Hertz: 60 Hz. Amperage: 2.85 / 2.1 A. Wattage: 345 / 255 watt. Weight: 28.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.