Shop GLOBAL
Create Account
36 x 24 in. Double Sided Melamine Dry Erase Whiteboard, White
- Mfr # MA0312170MV
- Zoro # G524217097
product price:Â
$
83.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0312170MV
- Zoro #
- G524217097
- UPC #
- -
- Country of Origin
- China
Description
Global industrial melamine boards are non-magnetic and easy to clean. These boards are double sided and can be reversed to extend use, giving you twice what you pay for. Frame is made from sturdy aluminum with an easy to mount four-corner system that can be mounted vertically or horizontally. Surface should be cleaned and maintained regularly. Snap-on accessory tray and mounting hardware included. Specifications Color: White. Material: Aluminum. Size: 36 x 24 in.. Dimension: 2 in H x 24 in W x 41 in L. Weight: 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.