This item is Discontinued.

This item is Discontinued.
G2MSCC-40-40SKW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)
Mfr #
G2MSCC-40-40SKW
Zoro #
G6759614
UPC # 44861042809
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2MSCC-40-40SKW
- Zoro #
- G6759614
- UPC #
- 44861042809
- Country of Origin
- China
Dimensions
- Bore Dia.
- 40 mm
- Outside Dia.
- 77 mm
- Length
- 108 mm
- Keyseat Size (In.)
- 12 x 5 mm
Details
- Material
- Stainless Steel
- Application
- High axial load & torque capacity.