This item is Discontinued.

Global G2MSCC-40-40-S Metric Two-Piece Industry Standard Clamping Coupling G2MSCC-40-40-S

This item is Discontinued.

Global

G2MSCC-40-40-S Metric Two-Piece Industry Standard Clamping Coupling (Discontinued)

Mfr # G2MSCC-40-40-S
Zoro # G6760874
UPC # 44861042458
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2MSCC-40-40-S
Zoro #
G6760874
UPC #
44861042458
Country of Origin
China

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Length
108 mm

Details

Material
Stainless Steel
Application
High axial load & torque capacity.

Ratings & reviews