This item is Discontinued.

Global G2SC-031-A Two-Piece Clamping Collar G2SC-031-A

This item is Discontinued.

Global

G2SC-031-A Two-Piece Clamping Collar (Discontinued)

Mfr # G2SC-031-A
Zoro # G6765598
UPC # 44861042885
Country of Origin China
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2SC-031-A
Zoro #
G6765598
UPC #
44861042885
Country of Origin
China

Dimensions

Bore Dia.
5/16 in
Outside Dia.
11/16 in
Width
5/16 in
Screw Size
#4-40 x 3/8 in

Details

Material
Aluminum
Finish
Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.