This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SC-062-A
- Zoro #
- G6761818
- UPC #
- 44861052044
- Country of Origin
- China
Dimensions
- Bore Dia.
- 5/8 in
- Outside Dia.
- 1-5/16 in
- Width
- 7/16 in
- Screw Size
- #10-32 x 1/2 in
Details
- Material
- Aluminum
- Finish
- Plain