Shop GLOBAL
See all product information
Create Account
G2SCC-087-087 Two-Piece Industry Standard Clamping Coupling
Mfr # G2SCC-087-087
Zoro # G6766429
product price:Â
$
70.79
/ea
Key Features
Bore Dia.
7/8 in
Outside Dia.
1-5/8 in
Length
2-1/4 in
Application
High axial load & torque capacity.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-087-087
- Zoro #
- G6766429
- UPC #
- 44861052310
- Country of Origin
- China
Dimensions
- Bore Dia.
- 7/8 in
- Outside Dia.
- 1-5/8 in
- Length
- 2-1/4 in
Details
- Application
- High axial load & torque capacity.
- Material
- Steel