This item is Discontinued.

Global G2MSCC-09-09 Metric Two-Piece Industry Standard Clamping Coupling G2MSCC-09-09

This item is Discontinued.

Global

G2MSCC-09-09 Metric Two-Piece Industry Standard Clamping Coupling (Discontinued)

Mfr # G2MSCC-09-09
Zoro # G6771426
UPC # 44861041055
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2MSCC-09-09
Zoro #
G6771426
UPC #
44861041055
Country of Origin
China

Dimensions

Bore Dia.
9 mm
Outside Dia.
24 mm
Length
35 mm

Details

Material
Steel
Application
High axial load & torque capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.