Global Door Controls
Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4
Mfr # TC2201ADA-AL
Zoro # G901861325
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Silver
- Housing Depth 1.5 in
- Housing Height 3 in
- Location Type Commercial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in., Vinyl, Black in Color, 1710 ft. (1 Roll) (MP7569)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491615M)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7030LP)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- GLOBAL DOOR CONTROLS Parallel Arm - Multi-Size Power Door Closer W/ Delayed Closing Action - Aluminum (DC-70BC-AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC201ADA-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duronotic with Adjustable Spring Tension, Sizes 2-5 (TC201-DU)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- Global Door Controls Door Closers