Slimline Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum-Sizes 1-6
- Mfr # TC4361HOACNS-AL
- Zoro # G401861016
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Mount
Closer Type
Hold Open
Color
Silver
Finish
Aluminum
Hand Orientation
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC4361HOACNS-AL
- Zoro #
- G401861016
- UPC #
- 704780185314
- Country of Origin
- China
Dimensions
- Housing Depth
- 1.75 in
- Housing Height
- 2.25 in
- Housing Length
- 12.25 in
- Width
- 12.25 in
Details
- Item
- Door Closer
- Closer Mounting Style
- Top Mount
- Closer Type
- Hold Open
- Color
- Silver
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior/Exterior
- Material
- Aluminum
- Location Type
- Commercial
- Door Handing
- Universal
- Type
- Spring
- Standards
- ADA Compliant;ANSI Certified;BMHA Certified;UL Listed
- Features
- Adjustable Closing Speed
- Max. Door Opening
- 105 Deg
Description
The Global Door Controls TC4361 have a full selection of accessories to meet the conditions of any requested type of use. Items are perfect for commercial high traffic demanding applications. They're fully compliant with opening force requirements for Grade 1 and ADA standards. Moreover, the spring tension is adjustable and comes in sizes 1-6. Items are available in two finishes : Aluminum and Duronodic. This series carries a 5 Year mechanical warranty to be the guarantee for our clients.
- Heavy-duty aluminum construction with adjustable spring tension
- Adjustable control sweep, latch closing and backcheck speeds
- Recommended for use on heavy duty commercial, architectural and institutional applications
- Ideal for new constructions and renovations
- Made from aluminum alloy body
- Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- Supplied with both wood and machine screws
- Fits with doors weighing up to 300 lbs.
- Tri-packed - regular, top jamb, parallel arm mount
- Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
- Adjustable backcheck speed
- Includes a slimline cover and hold open cush-n-stop arm
- Aluminum finish
- CTC Hole Pattern: 7-1/2 in. x 1 in.
- UL listed R7483
- ADA compliant
- 5-year mechanical warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.