Shop All Door Closers
Global Door Controls
TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing
Mfr # TC7020LP
Zoro # G201860981
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallics
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Location Type Commercial
Product Information
- Brand Global Door Controls
- MFR # TC7020LP
- Zoro # G201860981
- UPC # 704780136477
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 12 in |
Housing Height | 3 in |
Width | 3 in |
Details
Description
The Global Door Controls Tc7000 series door closer for those who prefer the visual advantages of a concealed door closer, the TC7020LP is compact and an excellent solution. Center-pivoted for single and double acting doors. It features light duty spring tension for doors 30 inch wide and under. The TC7020LP is a 105 degree door closer with back stop and hold open at 105 degrees. Maximum door WEIGHT is 125 Lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- ZORO SELECT Combination Padlock, Center, Silver (1850DWWG)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duronotic with Adjustable Spring Tension, Sizes 2-5 (TC201-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 (TC204-BC-AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum in Duranodic Finish Size 3 (TC2203-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4 (TC2204-BC-AL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- Global Door Controls Door Closers