Global Door Controls
TC7000 Series Overhead Concealed Closer Size 5 with 90 degree swing
Mfr # TC7040LP
Zoro # G701860757
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallics
- Finish Bronze
- Housing Depth 12 in
- Housing Height 3 in
- Material Metal
Explore More Products
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in Brown TC901-HO-BR
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing TC7032LP
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Aluminum - Sizes 1-6 TC4361-AL
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing TC7020LP
- GLOBAL DOOR CONTROLS Residential Hold Open Mini Door Closer in White TC901-HO-WH
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 TC2203-HO-AL
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 4 TC204-BC-AL
- GLOBAL DOOR CONTROLS Slimline Hvy Dty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 TC4361HOACNS-AL
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in white - Size 4 TC2204-BC-WH
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum 7500SS 689
- ZORO SELECT Manual Hydraulic 700 Door Closer Standard Duty Interior and Exterior, Silver 18-68
- Global Door Controls Door Closers