
US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum
Mfr # TH1114U-RH-AL
Zoro # G901861103
product price:Â $26.29
/eaKey Features
Door Hinge Type
Accessory
Material
Steel
Finish
Silver
Mounting
Surface Mount
Frame Leaf Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TH1114U-RH-AL
Zoro #
G901861103
UPC #
704780142591
Country of Origin
Taiwan, Province of China
Dimensions
Frame Leaf Width
2 in
Frame Leaf Height
2.75 in
Door Leaf Width
2 in
Door Leaf Height
2.75 in
Details
Item
Door Hinge
Door Hinge Type
Accessory
Material
Steel
Finish
Silver
Mounting
Surface Mount
Description
This model of the Global Door Controls US Alum style right hand offset pivot comes in an aluminum finish and is used for both flush face frame installation and 1/8 in. recessed door applications. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.