Shop GLOBAL EQUIPMENT
Create Account
Nexel Curbside Cart, Chrome, 48L x 18W x 40H, 2 Wire, 1 Solid Shelf, Polyurethane Casters
Mfr # CS18482C
Zoro # G502593120
product price:Â
$
508.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS18482C
- Zoro #
- G502593120
- UPC #
- 707022447232
- Country of Origin
- United States
Description
NEXEL® CURBSIDE CART, CHROME, 48"L X 18"W X 40"H, 2 WIRE, 1 SOLID SHELF, POLYURETHANE CASTERS DELIVER YOUR CURBSIDE ORDER MORE EFFICIENTLY. PROVIDES HIGH VISIBILITY AND EASY 4-WAY ACCESS. ALLOWS YOU TO KEEP ONE ORDER, OR MULTIPLE ORDERS READY TO TRANSPORT. TRUCK CONSISTS OF 4 POSTS, 2 WIRE SHELVES, 1 SOLID GALVANIZED SHELF, PLASTIC SHELF CLIPS, DOCUMENT HOLDER, BASKET, PUSH HANDLE, DONUT BUMPERS, TIE BAR, AND POLYURETHANE CASTERS, TWO SWIVEL BRAKE, TWO RIGID. CHROME GLOVE HOLDER AND OTHER ACCESSORIES SOLD SEPARATELY. POSTS ARE 34"H. TRUCKS FEATURE 5" POLYURETHANE STEM CASTERS WITH A 1200 LB LOAD CAPACITY AND 40" OVERALL HEIGHT. BRIGHT, CHROME OVER NICKEL ELECTRO PLATING CREATES A BRILLIANT HIGH GLOSS FINISH. EASY ASSEMBLY. NSF APPROVED. IN DRY APPLICATION AND USAGE.