Shop GLOBAL EQUIPMENT
Additional $155.00 delivery surcharge applies per item.
See details
Create Account
Nexel Curbside Cart, Chrome, 60L x 18W x 43H, 3 Wire Shelves, Pneumatic Casters
Mfr # CS18603CP
Zoro # G402557260
product price:Â
$
555.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS18603CP
- Zoro #
- G402557260
- UPC #
- 707022447607
- Country of Origin
- China
Description
NEXEL® CURBSIDE CART, CHROME, 60"L X 18"W X 43"H, 3 WIRE SHELVES, PNEUMATIC CASTERS DELIVER YOUR CURBSIDE ORDER MORE EFFICIENTLY. PROVIDES HIGH VISIBILITY AND EASY 4-WAY ACCESS. ALLOWS YOU TO KEEP ONE ORDER, OR MULTIPLE ORDERS READY TO TRANSPORT. TRUCK CONSISTS OF 4 POSTS, 3 SHELVES, PLASTIC SHELF CLIPS, DOCUMENT HOLDER, BASKET, PUSH HANDLE, DONUT BUMPERS, TIE BAR, AND PNEUMATIC CASTERS, TWO SWIVEL, TWO RIGID. CHROME GLOVE HOLDER AND OTHER ACCESSORIES SOLD SEPARATELY. POSTS ARE 34"H. TRUCKS FEATURE 8" PNEUMATIC STEM CASTERS WITH A 1200 LB LOAD CAPACITY AND 43" OVERALL HEIGHT. BRIGHT, CHROME OVER NICKEL ELECTRO PLATING CREATES A BRILLIANT HIGH GLOSS FINISH. EASY ASSEMBLY. NSF APPROVED. IN DRY APPLICATION AND USAGE.
Restrictions
This item has been restricted from sale in the following states:
CA