Shop GLOBAL EQUIPMENT
Create Account
Nexel Utility Cart, 2 Shelf, Nexelate, 42L x 24W x 39H, Polyurethane Casters
Mfr # 2442P2EP
Zoro # G702536262
original price: $339.99 , new price: $305.99 , 10 percent off
new price:
$
305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2442P2EP
- Zoro #
- G702536262
- UPC #
- 710552515296
- Country of Origin
- Unknown
Description
NEXEL® UTILITY CART, 2 SHELF, NEXELATE®, 42"L X 24"W X 39"H, POLYURETHANE CASTERS OPEN DESIGN OFFERS CONVENIENT 4-WAY ACCESS WHILE MINIMIZING DUST ACCUMULATION AND MAXIMIZING LIGHT AND SPRINKLER PENETRATION. SHELVES CAN BE EASILY ADJUSTED ON 1 INCH INCREMENTS WITH NUMBERED MARKINGS. ROLLS SMOOTHLY ON 5" POLYURETHANE STEM CASTERS. 1200 LB LOAD CAPACITY. NEXELATE® IS AN ATTRACTIVE FINISH THAT CONSISTS OF A SILVER EPOXY POWDER-COAT OVER A RUST INHIBITING UNDERCOAT. NSF APPROVED FOR WET OR DRY USE. FEATURES:
- REINFORCED SHELVES WITH WELDED SURFACE RIBS FOR ADDED STRENGTH OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES 2 SHELVES, 2 U HANDLES, SNAP-ON SLEEVES AND POLYURETHANE SWIVEL CASTERS SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION
Restrictions
This item has been restricted from sale in the following states:
CA