Shop GLOBAL EQUIPMENT
Create Account
Nexel Utility Cart, 3 Shelf, Chrome, 36L, x 21W, x 42H, Pneumatic Casters
Mfr # 2136N3C
Zoro # G802537350
original price:Â $441.99 , new price: $399.99 , 9 percent off
new price:Â
$
399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2136N3C
- Zoro #
- G802537350
- UPC #
- 710552511496
- Country of Origin
- Unknown
Description
NEXEL® UTILITY CART, 3 SHELF, CHROME, 36"L, X 21"W, X 42"H, PNEUMATIC CASTERS OPEN DESIGN OFFERS CONVENIENT 4-WAY ACCESS WHILE MINIMIZING DUST ACCUMULATION AND MAXIMIZING LIGHT AND SPRINKLER PENETRATION. SHELVES CAN BE EASILY ADJUSTED ON 1 INCH INCREMENTS WITH NUMBERED MARKINGS. ROLLS SMOOTHLY ON 8" PNEUMATIC STEM CASTERS, 2 SWIVEL, 2 RIGID. 1200 LB LOAD CAPACITY. BRIGHT, CHROME OVER NICKEL ELECTRO PLATING CREATES A BRILLIANT HIGH GLOSS FINISH. EASY ASSEMBLY. NSF APPROVED. IN DRY APPLICATION AND USAGE. FEATURES:
- REINFORCED SHELVES WITH WELDED SURFACE RIBS FOR ADDED STRENGTH OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES 3 SHELVES, 2 U HANDLES, SNAP-ON SLEEVES AND PNEUMATIC CASTERS, 2 SWIVEL, 2 RIGID WITH TIE BAR SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR DRY USE