Shop GLOBAL EQUIPMENT
Create Account
Nexel Utility Cart, 3 Shelf, Nexelate , 48L x 21W x 39H, Polyurethane Casters
Mfr # 2148P3EP
Zoro # G202537561
product price:
$
373.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2148P3EP
- Zoro #
- G202537561
- UPC #
- -
- Country of Origin
- China
Description
NEXEL® UTILITY CART, 3 SHELF, NEXELATE®, 48"L X 21"W X 39"H, POLYURETHANE CASTERS OPEN DESIGN OFFERS CONVENIENT 4-WAY ACCESS WHILE MINIMIZING DUST ACCUMULATION AND MAXIMIZING LIGHT AND SPRINKLER PENETRATION. SHELVES CAN BE EASILY ADJUSTED ON 1 INCH INCREMENTS WITH NUMBERED MARKINGS. ROLLS SMOOTHLY ON 5" POLYURETHANE STEM CASTERS. 1200 LB LOAD CAPACITY. NEXELATE® IS AN ATTRACTIVE FINISH THAT CONSISTS OF A SILVER EPOXY POWDER-COAT OVER A RUST INHIBITING UNDERCOAT. NSF APPROVED FOR WET OR DRY USE. FEATURES:
- REINFORCED SHELVES WITH WELDED SURFACE RIBS FOR ADDED STRENGTH OPEN DESIGN TO MAXIMIZE AIR AND LIGHT CIRCULATION AND MINIMIZE DUST ACCUMULATION INCLUDES 2 SHELVES, 2 U HANDLES, SNAP-ON SLEEVES AND POLYURETHANE SWIVEL CASTERS SHELVES EASILY ADJUST WITHOUT TOOLS AT 1" INCREMENTS NSF APPROVED FOR WET OR DRY USE AGAINST RUST AND CORROSION