Contemporary 10mm Tempered, Brushed, Paper T4126 Coffee Table

  • Mfr # 3222

  • Zoro # G913343635


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Width
27.56 in
Length
47.24 in
Material
Glass, MDF, Stainless Steel
Depth
16.54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3222
Zoro #
G913343635
UPC #
887179098065
Country of Origin
China

Dimensions

Width
27.56 in
Length
47.24 in
Depth
16.54 in

Details

Material
Glass, MDF, Stainless Steel
Color
Dark Brown, Oak, Silver

Description

Sleek and sophisticated, this table is the perfect choice for any contemporary home/office or den and make coordinating room decor effortless and fun. Design elements include beautiful Glass Top and unique geometric-wave style table base making this table an immediate eye-catching delight. This table will easily become the stunning focal point of any room in your home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.