
Contemporary Fabric, PU D915 Grey Dining Chair
Mfr # 960
Zoro # G213343519
product price:Â $83.15
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Stainless Steel
Color
Dark Grey
Width (In.)
16.54 in
Depth (In.)
39.37 in
Length
22.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
960
Zoro #
G213343519
UPC #
887179053279
Country of Origin
China
Dimensions
Width (In.)
16.54 in
Depth (In.)
39.37 in
Length
22.63 in
Details
Material
Fabric, Stainless Steel
Color
Dark Grey
Description
Perfect for your kitchen or breakfast nook, this two-toned dining chair will transform your room and add comfort and charm. This chair is upholstered in tones of grey faux leather PU and fabric, providing an eye-catching and modern twist to traditional kitchen seating. Decorating possibilities are endless with the attractive tones of this chair. Additional design elements include a sleek style silver toned metal base and ample padding, continuing the delightful look and comfy feel of this seating. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. For a stylish and modern take on kitchen or dining room furnishings, this chair is a can't miss choice in comfortable seating.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.