
Traditional Glam Tufted Paris Champagne King Bed With Led
Mfr # 3022
Zoro # G213343595
product price:Â $971.99
/eaKey Features
Color
Champagne
Material
MDF, Particle Board, Solid Wood
Overall Width
85.2 in
Overall Length
86.6 in
Depth
67.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3022
Zoro #
G213343595
UPC #
887179097822
Country of Origin
Malaysia
Dimensions
Overall Width
85.2 in
Overall Length
86.6 in
Depth
67.9 in
Details
Color
Champagne
Material
MDF, Particle Board, Solid Wood
Description
Old Hollywood Glam styling with all of the modern day features that today's consumer has come to expect. From the eye-catching platinum metallic finish, to the fancy acrylic legs and ambient LED lighting, the Paris bedroom collection is a true show stopper.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.