
3 Shelf, Commercial Duty Boltless Shelving, Add On, 36"W x 12"D x 84"H, Wood Deck
Mfr # B3165970
Zoro # G022788075
product price:Â $178.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Shelving Type
Add On Unit
Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3165970
Zoro #
G022788075
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
84 in
Overall Width
36 in
Overall Depth
12 in
Details
Shelving Type
Add On Unit
Number of Shelves
3
Material
Steel
Color
Gray
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.