3 Shelf, Heavy Duty Boltless Shelving Z Beam Add On, 60Wx24Dx96H, Steel Deck

  • Mfr # B3153039

  • Zoro # G922792028


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add On Unit
Overall Height
96 in
Material
Steel
Color
Gray
Shelf Capacity
1400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3153039
Zoro #
G922792028
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
96 in
Overall Depth
24 in
Overall Width
60 in

Details

Shelving Type
Add On Unit
Material
Steel
Color
Gray
Shelf Capacity
1400 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
3

Description

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 3 sets of horizontal beams and steel decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.