
3 Shelf, Standard Duty Boltless Shelving Z Beam Starter 96Wx24Dx60H, Steel Deck
Mfr # B3153982
Zoro # G222795613
product price:Â $682.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter Unit
Overall Height
60 in
Overall Width
96 in
Overall Depth
24 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3153982
Zoro #
G222795613
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Width
96 in
Overall Depth
24 in
Details
Shelving Type
Starter Unit
Number of Shelves
3
Material
Steel
Color
Gray
Shelf Capacity
1000 lbs
Assembled/Unassembled
Unassembled
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4" x 1 1/2" x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1 1/2" increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a Gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.