4' Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Red

  • Mfr # 695744IRD

  • Zoro # G822792715


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Perforated Metal
Overall Height
51 in
Length
48 in
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
695744IRD
Zoro #
G822792715
UPC #
-
Country of Origin
China

Dimensions

Overall Height
51 in
Length
48 in
Width (In.)
23 in

Details

Color
Red
Material
Perforated Metal
Assembly
Unassembled
Frame Material
Steel
Type
Backed Bench
Weight Capacity
1000 lbs

Description

Ideal for any outdoor setting, including schools, camps, parks, corporate or hospital break areas, and any other outdoor environment requiring seating options. Smooth, glossy thermoplastic exterior coating on the seat is UV-resistant to protect against fading, is engineered to withstand summer heat & winter cold, and is thermal-stable to stay comfortable even in direct summer sun.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products