
5 Shelf, Closed Steel Shelving, 48"W x 12"D x 97"H, Starter, 18 GA, Gray
Mfr # 796396
Zoro # G622787454
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
97 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
796396
Zoro #
G622787454
UPC #
-
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
12 in
Overall Height
97 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lbs
Number of Shelves
5
Shelving Type
Starter Unit
Load Capacity
2400 lbs
Description
Made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Roll-formed, ribbed steel shelves with box beam reinforced edges provide increased load capacities. Quad clip safely secures shelves to uprights allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacity is 540. Width is 48". Depth is 18". Height is 97".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.