
5 Shelf, Extra Heavy Duty Boltless Shelving, Add On, 36inW x 18inD x 60inH, No Deck
Mfr # B3153859
Zoro # G811828555
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
36 in
Overall Depth
18 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3153859
Zoro #
G811828555
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Width
36 in
Overall Depth
18 in
Details
Item
Add-On Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8in thick particleboard decking and adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes upright T-posts and horizontal beams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.