
5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 72inW x 18inD x 84inH
Mfr # 272135
Zoro # G811828289
product price:Â $862.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
272135
Zoro #
G811828289
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
The Global Industrial™ 5-Shelf High-Capacity Boltless Shelving is more than a solid deck shelving unit with an open-spaced design. This all-steel and adjustable boltless shelving solution is essential for storing heavy motors jigs, car parts, and other hefty equipment around your warehouse. Ideal for autobody shops, manufacturing plants and warehouses. The boltless design allows easy assembly and adjustability so you can easily store, set, and organize your inventory how you need. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off. Available in a wide multitude of sizes. Features: Load capacities up to 2,750 lbs. per shelf. Open shelving allows 4-way access for quick unloading and loading. All-steel boltless design for easy set up and shelf adjustments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.