
Carton Flow Rack, 4 Levels, SpanTrack Wheel Bed, 108"W x 96"D x 96"H
Mfr # 272166
Zoro # G122792897
product price:Â $10,021.99
/eaKey Features
Depth
96 in
Height
96 in
Material
Steel
Number of Shelves
4 Levels
Shelf Capacity
45 lbs/sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
272166
Zoro #
G122792897
UPC #
-
Country of Origin
United States
Dimensions
Depth
96 in
Height
96 in
Width
108 in
Details
Material
Steel
Number of Shelves
4 Levels
Shelf Capacity
45 lbs/sq ft
Shelving Type
Rack Starter
Load Capacity
12100 lbs
Assembled/Unassembled
Unassembled
Shelving Material
High Density Polyethylene
Color
Green
Description
Increase the flow of your product orders and give your storage more flexibility with the 4-level Global Industrial Carton Flow Rack. This rack is fully customizable-if you need a different size, special configuration, or additional accessories we can provide that. You will have the capability to store products, of different sizes and weights. Each rack can be added to an existing pallet rack, and requires no shelves or intermediate support. Ideal for active warehouses and assembly plants, the carton flow rollers provide the most surface contact, eliminating hang-ups on the track and increasing throughput.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.