
Easy Access Slant Shelf Chrome Wire Cart 48inL x 18inW x 48inH
Mfr # 269010
Zoro # G511864891
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Outside Length
48 in
Material
Chrome Wire
Color
Gray
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
269010
Zoro #
G511864891
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Length
48 in
Details
Material
Chrome Wire
Color
Gray
Assembled
No
Description
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,000 lb. capacity. Includes flat shelves for bottom levels to provide standard storage for supplies. Shelves easily adjust at 1in increments on numbered posts for tool free adjustments. Includes four 5in polyurethane swivel casters 2 with brakes for easy mobility. Easy Assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.