
Nexel 3 Shelf, Stainless Steel Wire Shelving Unit, Starter, 60"W x 21"D x 54"H
Mfr # B3150060
Zoro # G222794517
product price:Â $756.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
21 in
Height
54 in
Material
304 Stainless Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3150060
Zoro #
G222794517
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Depth
21 in
Height
54 in
Details
Shelving Type
Starter Unit
Material
304 Stainless Steel
Number of Shelves
3
Color
Stainless Steel
Shelf Capacity
600 lbs
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.