
Nexel 3 Shelf Truck, Chrome, 48"W x 18"D x 69"H, Polyurethane Plate Casters, 4 Swivel
Mfr # 251288
Zoro # G422791804
product price:Â $583.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
69 in
Overall Length
18 in
Overall Width
48 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
251288
Zoro #
G422791804
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
18 in
Overall Width
48 in
Details
Material
Steel
Color
Chrome
Load Capacity
1000 lbs
Number of Shelves
3
Wire Shelving Type
General Purpose Truck
Shelf Capacity
800, 400 lbs
Assembled/Unassembled
Unassembled
Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1" increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.