
Nexel 3 Shelf Truck, Nexelate, 24"W x 24"D x 80"H, Polyurethane Swivel Casters
Mfr # B3156101
Zoro # G922786591
product price:Â $266.99
/eaKey Features
Overall Height
80 in
Overall Length
24 in
Overall Width
24 in
Number of Shelves
3
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3156101
Zoro #
G922786591
UPC #
-
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Length
24 in
Overall Width
24 in
Details
Number of Shelves
3
Material
Steel
Assembled/Unassembled
Unassembled
Color
Silver
Shelf Capacity
800 lbs
Load Capacity
1200 lbs
Description
The Nexel 3 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 3 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.