
Nexel 4 Shelf Truck, Chrome, 36"W x 24"D x 61"H, Rubber Plate Casters, 2 Rigid, 2 Swivel
Mfr # 241973
Zoro # G922791595
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
Overall Height
61 in
Overall Length
24 in
Overall Width
36 in
Load Capacity
2000 lbs
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
241973
Zoro #
G922791595
UPC #
-
Country of Origin
China
Dimensions
Overall Height
61 in
Overall Length
24 in
Overall Width
36 in
Details
Load Capacity
2000 lbs
Number of Shelves
4
Color
Chrome
Assembled/Unassembled
Unassembled
Wire Shelving Type
E-Z Adjust Shelf Truck
Shelf Capacity
800, 400 lbs
Material
Steel
Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. All shelves adjust on 1" increments on numbered posts. Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.