Nexel 5 Shelf Truck, Nexelon, 60"W x 24"D x 60"H, Polyurethane Swivel Casters

  • Mfr # B3157756

  • Zoro # G722788559


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B3157756
Zoro #
G722788559
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Length
24 in
Overall Width
60 in

Details

Material
Steel
Color
Blue
Load Capacity
1200 lbs
Number of Shelves
5
Assembled/Unassembled
Unassembled
Shelf Capacity
600 lbs
Wire Shelving Material
Steel

Description

The Nexel 5 Shelf, Nexelon Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 5 wire shelves, 4 polyurethane swivel casters, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. 1200 lb overall capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.