
Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP
Mfr # 293033
Zoro # G508827038
product price: $1,007.99
/eaKey Features
Height
51-3/8 in
Color
White
Voltage
115
Material
Steel
Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
293033
Zoro #
G508827038
UPC #
707022410540
Country of Origin
China
Dimensions
Height
51-3/8 in
Width
47-5/8 in
Depth
15 in
Details
Color
White
Item
Drum Fan
Voltage
115
Material
Steel
Description
2 speeds of cooling airflow for garages, warehouses and agriculture facilities. This direct drive fan features zinc plated, UV and corrosion resistant steel body for lasting performance. This phase 1, outdoor rated, free standing unit is designed to accommodate various on-site jobs such as barns, factories, and more. With an Igress Protection rating of IP44, this fan is approved for outdoor usage. Fan motor is totally enclosed for complete protection and 3 aluminum blade count provides CFM high of 15000. Includes 9 ft. SJTW power cord with NEMA Plug Configuration. Max ambient temperature is 104°F. UL, cUL listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.