Outdoor Sling Armchair with Teakwood Armrests, Tan

  • Mfr # 437000TN

  • Zoro # G808624306


product price:  $291.99
/ea
Sold in multiples of 4 for $1,167.96
Free Shipping & Returns

Key Features

Color
Tan
Width
24 in
Height
34-1/2 in
Depth
23-1/4 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437000TN
Zoro #
G808624306
UPC #
10707022482506
Country of Origin
China

Dimensions

Width
24 in
Height
34-1/2 in
Depth
23-1/4 in

Details

Item
Patio Chair
Color
Tan
Assembled/Unassembled
Assembled

Description

We think the Global Industrial; Outdoor Sling Armchair with Teakwood Armrests goes perfectly with the Global Industrial; Outdoor 27-1/2 Round Teakwood Caf Table but it can also be great for other tables too. This chair is practical and conventional in design that's made with a flexible PVC material for comfortable back support, inviting patrons to kick back and relax. The compact size easily compliments other casual outdoor tables for cafes, snack bars, and more. Breathable and durable textelene fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.