
Replacement Battery, AGM 12V 120Ah, for Cat C26R 26in Auto Ride-On Floor Scrubber 641811
Mfr # RP6451C
Zoro # G111898135
product price:Â $889.99
/ea
Free Shipping & Returns
Key Features
Amperage
120 Ah
Terminal Type - Batteries
Replacement Battery
Color
Black
For Use With
Model 641811
Voltage - Batteries
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RP6451C
Zoro #
G111898135
UPC #
707022490412
Country of Origin
China
Details
Amperage
120 Ah
Terminal Type - Batteries
Replacement Battery
Item
Replacement Battery
Color
Black
For Use With
Model 641811
Voltage - Batteries
12 V
Description
This replacement 12V Battery is compatible with the Cat C26R 26in Auto Ride-On Floor Scrubber, model 641811.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.