Round Kids Picnic Table, Black, Expanded Metal, 46 in L, 24-1/2 in H Overall

  • Mfr # 277150KBK

  • Zoro # G008619645


product price:  $929.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Tabletop Structural Material
Expanded Metal
Overall Length
46 in
Overall Width
74-1/8 in
Overall Height
24-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
277150KBK
Zoro #
G008619645
UPC #
707022464116
Country of Origin
China

Dimensions

Overall Length
46 in
Overall Width
74-1/8 in
Overall Height
24-1/2 in
Tabletop Diameter
46 in

Details

Shape
Round
Tabletop Structural Material
Expanded Metal
Tabletop Color
Black
Item
Kids Picnic Table
Assembly
Unassembled

Description

Commercial children's outdoor picnic tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an umbrella hole to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products