Shop GLOBAL INDUSTRIAL

16x20x1 Pleated Air Filter, Standard Capacity, Self Supported, MERV 8

  • Mfr # B2308761

  • Zoro # G808621039


product price:  $5.15
/ea
Sold in multiples of 12 for $61.80

Key Features

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Media Material
Self Supported
Nominal Height
20 in
Nominal Width
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B2308761
Zoro #
G808621039
UPC #
707022395076
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x1
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
16 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Media Material
Self Supported
Item
Pleated Air Filter

Description

The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of clay coated paper board, these air filters provide increased moisture resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.