Shop GLOBAL INDUSTRIAL
See all product information
Create Account
20x24x2 Pleated Air Filter, Standard Capacity, Self Supported, MERV 8
Mfr # B2308753
Zoro # G508619671
product price:Â
$
7.99
/ea
Sold in multiples of 12 for $95.88
Key Features
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Media Material
Self Supported
Nominal Height
24 in
Nominal Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2308753
- Zoro #
- G508619671
- UPC #
- 707022394994
- Country of Origin
- United States
- Performance Rating
- MERV 8
- Air Filter Capacity
- Standard Capacity
- Media Material
- Self Supported
- Item
- Pleated Air Filter
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of high wet strength beverage board 2 depth, these air filters provide increased moisture resistance.