
Steel 36 in W x 15 in D x 20 in H, Gray
Mfr # 603381YL
Zoro # G011892240
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 in
Overall Width
36 in
Overall Depth
15 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
603381YL
Zoro #
G011892240
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
20 in
Overall Width
36 in
Overall Depth
15 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Louvered Bench Rack 36inW x 20inH With 22 of Yellow Premium Stacking Bins . Store and organize small parts with excellent visibility and access with this bench rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space. Easy assembly. Break-resistant polypropylene Stacking Bins wonftt rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. 500 lb. total unit capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.