
Steel Crowd Control Barrier, 8-1/2'L x 43"H, Bridge Feet, Powder Coat Yellow
Mfr # 670870
Zoro # G622790485
product price:Â $210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Post Material
Steel
Post Height
43 in
Color
Yellow
Overall Length
100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
670870
Zoro #
G622790485
UPC #
707022518925
Country of Origin
China
Dimensions
Post Height
43 in
Overall Length
100 in
Details
Post Material
Steel
Color
Yellow
Description
Easily protect and guide pedestrians through high traffic areas with the Global Industrial Steel Crowd Control Barrier. Made from heavy-duty 16-gauge, all-welded steel, this safety barrier is designed to temporarily manage crowds and enhance safety at festivals, sporting events, concerts, and other settings with heavy congestion. This unit features bridge feet for use on smooth surfaces and has a bright yellow powder coat finish for enhanced visibility. Assembly Required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.