
Steel Shelving With 36 4"H Plastic Shelf Bins Ivory - 36x18x72-13 Shelves
Mfr # 652798BG
Zoro # G222791448
product price:Â $818.99
/eaKey Features
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Number of Shelves
13
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
652798BG
Zoro #
G222791448
UPC #
-
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in
Details
Number of Shelves
13
Color
Tan
Material
Steel
Assembled/Unassembled
Unassembled
Shelf Material
20 Gauge Steel
Load Capacity per Level
750 lbs
Description
These sturdy steel shelves include premium plastic bins. sturdy steel shelf unit is reinforced with anti-sway ribs and finished in gray enamel. Premium plastic bins are designed to fit efficiently on Shelving. Their rugged plastic withstands moisture, chemicals, grease and oil. Features reinforced ribbed construction for added strength, slotted label holders , a wide hopper front and V-Notch catches shelf to prevent spillage. Nestable when empty to save space. Shelving assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.